Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Finish Is Cotton

TOTO® ABY784N-01N Clayton® Soaker Tub, Cotton White
See all 131 items in product family

TOTO® ABY784N-01N Clayton® Soaker Tub, Cotton White

Item #: WBB750738

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,852.00 Save up to 46%
Price: $1,006.00
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
TOTO® ABY784N-01N Clayton® Soaker Tub, Cotton White

The TOTO® Clayton® Soaker Bathtub will provide the bather a soothing, relaxing and refreshing repose uniquely different than any other bath-time experience. The cast-acrylic Clayton® Soaker Bathtub has smooth lines and a deep bathing well which can be accented with an optional chrome plated solid Brass grab bar.  71-5/8"L X 35-7/8"W X 25"H With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.

TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.

TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.

Product Specifications

    • BRANDToto
    • MANUFACTURERS PART NUMBERABY784N-01N
    • ADA COMPLIANTNo
    • CAPACITY GALLONS115
    • COLOR FINISHCotton
    • CONSTRUCTIONCast Acrylic
    • DRAIN PLACEMENTRight
    • HEIGHT INCHES25
    • INSTALLATION TYPEDrop-In
    • LENGTH INCHES71-5/8
    • SERIESClayton®
    • SHAPERectangular
    • STYLEBathtub
    • TUB DEPTH INCHES21
    • TYPESoaker
    • WIDTH INCHES35-7/8
    • EVERCLEAN SURFACENo
    • CHROMATHERAPYNo
    • DECK PROFILEStandard
    • ECOSILENT FEATURENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:21