Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bath & Shower Fixtures


(1,753 Items)
Sub Category
Bath Tubs (455)
Remove
TOTO® ABY794N-01N Nexus® Soaker Tub, Cotton White
Remove

      Items
TOTO® ABY794N-01N Nexus® Soaker Tub, Cotton White TOTO® ABY794N-01N Nexus® Soaker Tub, Cotton White


TOTO® ABY794N-01N Nexus® Soaker Tub, Cotton White
Actual Finish Is Cotton
TOTO® ABY794N-01N Nexus® Soaker Tub, Cotton White
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB750747
Price: $992.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
TOTO® ABY794N-01N Nexus® Soaker Tub, Cotton White Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

TOTO® ABY794N-01N Nexus® Soaker Tub, Cotton White

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $994.75

Product Information
Product Q&A
Write A Review

TOTO® ABY794N-01N Nexus® Soaker Tub, Cotton White

The TOTO® Nexus® Soaker Bathtub will provide the bather a soothing, relaxing and refreshing repose uniquely different than any other bath-time experience. The cast-acrylic Nexus® Soaker Bathtub has smooth lines and a deep bathing well which can be accented with an optional chrome plated solid Brass grab bar 71-3/8"L X 35-7/16"W X 23-13/16"H. With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.

TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.

TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.

Product Specifications
BRAND TOTO
CAPACITY GALLONS 100
COLOR FINISH Cotton
CONSTRUCTION Cast Acrylic
DRAIN STYLE Center Right
HEIGHT INCHES 23-13/16
LENGTH INCHES 71-3/8
MANUFACTURERS PART NUMBER ABY794N-01N
SERIES Nexus®
SHAPE Oval
STYLE Traditional
TUB DEPTH INCHES 20-1/4
TYPE Soaker
WIDTH INCHES 35-7/16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crane Neu Aztec™ 5' Recess Bathtub, Left Hand Drain

Crane Neu Aztec™ 5' Recess Bathtub, Left Hand Drain

From $154.95
More Info
Add to Cart
Zurn Z7000-S9 - Low Flow Shower Head, 1.5Gpm

Zurn Z7000-S9 - Low Flow Shower Head, 1.5Gpm

From $11.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)