Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Finish Is Cotton

TOTO® ABY904N-01N Pacifica Acrylic Bathtub, Cotton White
See all 131 items in product family

TOTO® ABY904N-01N Pacifica Acrylic Bathtub, Cotton White

Item #: WBB750760

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,852.00 Save up to 46%
Price: $ 1,006.00
Product Information
Customer Review
Product Q&A
TOTO® ABY904N-01N Pacifica Acrylic Bathtub, Cotton White

The TOTO® Pacifica Soaker Bathtub will provide the bather a soothing, relaxing and refreshing repose uniquely different than any other bath-time experience. The cast-acrylic Pacifica Soaker Bathtub has smooth lines and a deep bathing well which can be accented with an optional chrome plated solid Brass grab bar 72"L X 42"W X 24-1/2"H. With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.

TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.

TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.

Product Specifications

    • BRANDTOTO
    • MANUFACTURERS PART NUMBERABY904N-01N
    • ADA COMPLIANTNo
    • CAPACITY GALLONS100
    • COLOR FINISHCotton
    • CONSTRUCTIONCast Acrylic
    • DRAIN PLACEMENTRight
    • HEIGHT INCHES24-1/2
    • INSTALLATION TYPEDrop-In
    • LENGTH INCHES72
    • SERIESPacifica
    • SHAPEOval
    • STYLEBathtub
    • TUB DEPTH INCHES21
    • TYPESoaker
    • WIDTH INCHES42
    • ECOSILENT FEATURENo
    • EVERCLEAN SURFACENo
    • DECK PROFILEStandard
    • CHROMATHERAPYNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!