Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Atlantis Whirlpools Embrace Oval Freestanding Whirlpool Bathtub, 34 x 71, Center Drain, White

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Atlantis Whirlpools Embrace Oval Freestanding Whirlpool Bathtub, 34 x 71, Center Drain, White

Item #: WBB1664918

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,284.00 Save up to 35%
Price: $ 2,139.94
Product Information
Customer Review
Product Q&A
Atlantis Whirlpools Embrace Oval Freestanding Whirlpool Bathtub, 34 x 71, Center Drain, White

Embrace freestanding series features contemporary elliptical design, increasing the inner length of the bathtub. Slight side inset of the side edge adds a sense of modern design, which will compliment bath and sauna rooms of various settings and styles.

An oasis suddenly appears before you. The aroma of tropical citrus fills the air as you walk slowly towards a pool of pristine water. You hear the therapeutic sound of water flowing into the pool at your feet. Upon entering, you feel the soothing water gently massage your body. While you bathe, slowly the experience overwhelms your senses as you drift away.

Features:
  • 8 directional and adjustable water jets powered by a 1HP pump
  • Pneumatic button control
  • High gloss white finish
  • Center drain with left side pump placement
  • Interior of tub is oval shape
  • Contemporary design coordinated with latest trends in home d├ęcor collections
  • Water jetted for a vibrant massaging experience
  • One piece, acrylic construction with non-porous surface for easy cleaning and sanitizing and fiberglass backed reinforcement
  • Safe for bathing salts and aromatic oils for a deep, relaxing soak
  • Quick and easy installation
  • Freestanding for versatile installation

Product Specifications

    • BRANDAtlantis Whirlpools
    • MANUFACTURERS PART NUMBER3471AW
    • CAPACITY GALLONS53
    • COLOR FINISHHigh Gloss White
    • CONSTRUCTIONAcrylic Reinforced With Fiberglass
    • DRAIN PLACEMENTCenter Drain
    • HEIGHT INCHES21
    • INSTALLATION TYPEFreestanding
    • LENGTH INCHES71
    • NUMBER OF JETS8 Water
    • SERIESEmbrace
    • SHAPEOval
    • TYPEWhirlpool
    • WEIGHT LBS.134
    • WIDTH INCHES34
    • PUMP HORSEPOWER1
    • PUMP POSITIONLeft
    • WARRANTY10 Year Limited Manufacturer, 1 Year Parts, 90 Days Labor
    • SOAKING DEPTH INCHES34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!