Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 234 items in product family

American Standard® Evolution 6' x 36" Everclean Whirlpool, 7236VC.020, White

Item #: WBB917413

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,875.00 Save: up to 37%
Price: $1,172.00
Product Information
Product Q&A
American Standard® Evolution 6’ x 36 Everclean Whirlpool, 7236VC.020, White

Feel refreshed and energized with the calming yet invigorating massage found in our Everclean whirlpools. Unique to only American Standard whirlpools, the patented EverClean antimicrobial additive is molded directly into the water circulation components to inhibit the growth of mold and mildew on the pipes. Combined with the therapeutic massage of the stylish, adjustable Clean Jets™, the EverClean whirlpool system is the ultimate in relaxation.
  • Acrylic with fiberglass reinforcement
  • Two molded-in armrests
  • Pre-leveled tub bottom
  • Undermount option
  • Must order Deep Soak® Max Drain
  • EverClean System
  • Single speed pump/motor
  • Side-mounted air switch On/Off
  • Ten-jet system featuring: - Two flow adjustable Clean Jets™ Hi-Flo jets - Eight flow adjustable Clean Jets™ including two in the lumbar area
  • Two silent air volume controls
  • Quick connect Safe-T-Heater connection system (must order Safe-T-Heater separately)
  • Documents are in PDF format

    Product Specifications

    • BRANDAmerican Standard
    • MANUFACTURERS PART NUMBER7236VC.020
    • ADA COMPLIANTNo
    • CAPACITY GALLONS78
    • COLOR FINISHWhite
    • CONSTRUCTIONAcrylic
    • DRAIN PLACEMENTRight or Left Drain
    • HEIGHT INCHES21-1/4
    • INSTALLATION TYPEAlcove
    • LENGTH INCHES72
    • SERIESEvolution
    • SHAPEHour Glass
    • STYLEWhirlpool
    • WIDTH INCHES36
    • EVERCLEAN SURFACEYes
    • CHROMATHERAPYNo
    • DECK PROFILE--
    • ECOSILENT FEATURENo
    • DEEP SOAKYes
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.