Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bath & Shower Fixtures


(1,753 Items)
Sub Category
Bath Tubs (455)
Remove
Kaldewei Dyna Set Rectangular Bath Tub, 59-1/16L X 29-17/32W
Remove

      Items
Kaldewei Dyna Set Rectangular Bath Tub, 59-1/16L X 29-17/32W Kaldewei Dyna Set Rectangular Bath Tub, 59-1/16L X 29-17/32W


Kaldewei Dyna Set Rectangular Bath Tub, 59-1/16L X 29-17/32W
Kaldewei Dyna Set Rectangular Bath Tub, 59-1/16L X 29-17/32W
Sold by: globalindustrial.com
Availability:  Usually ships in 16 to 19 days
Stock No: WBB666085
List Price $1,200.00    Save 25%
Price: $900.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Kaldewei Dyna Set Rectangular Bath Tub, 59-1/16L X 29-17/32W Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

Kaldewei Dyna Set Rectangular Bath Tub, 59-1/16L X 29-17/32W

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $902.75

Product Information
Product Q&A
Write A Review

Kaldewei Dyna Set Rectangular Bath Tub, 59-1/16L X 29-17/32W

The DYNA SET is a combi-bath that's ideal for either bathing or showering. A broad, level standing area for plenty of freedom of movement belies the compact outer dimensions of this bath. Made of Kaldewei steel enamel.

Product Specifications
BRAND Kaldewei
CAPACITY GALLONS 35.13
COLOR FINISH White
CONSTRUCTION Kaldewei Steel Enamel
DRAIN ADAPTER NEEDED --
HEIGHT INCHES 22-3/16 to 23-5/64
INSTALLATION TYPE --
LENGTH INCHES 59-1/16
LEVELING FEET NEEDED Kaldewei Model 5030
MANUFACTURERS PART NUMBER 624
SHAPE Rectangular
STYLE One Seater
TUB DEPTH INCHES 16-15/16
TYPE Dyna Set
WEIGHT LBS. 100
WIDTH INCHES 29-17/32


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plumbers Putty 14 Oz. Sta-Put™

Plumbers Putty 14 Oz. Sta-Put™

From $1.94
select
Qty: Add to Cart
Geberit TurnControl Bath Waste & Overflow, 17 - 22 Deep Tub, Chrome Trim Finish, 27"L Cable

Geberit TurnControl Bath Waste & Overflow, 17 - 22 Deep Tub, Chrome Trim Finish, 27"L Cable

From $90.95
select
Qty: Add to Cart
Kaldewei All Round Pedestal For Rectangular Bath Tubs, 9W X 6H

Kaldewei All Round Pedestal For Rectangular Bath Tubs, 9W X 6H

From $70.13
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)