Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bath & Shower Fixtures


(1,863 Items)
Sub Category
Bath Tubs (454)
Remove
Kaldewei Saniform Plus Rectangular Bath Tub, 55-1/8L X 27-9/16W
Remove

      Items
Kaldewei Saniform Plus Rectangular Bath Tub, 55-1/8L X 27-9/16W Kaldewei Saniform Plus Rectangular Bath Tub, 55-1/8L X 27-9/16W


Kaldewei Saniform Plus Rectangular Bath Tub, 55-1/8L X 27-9/16W
Email This Page Printer Friendly Version
Kaldewei Saniform Plus Rectangular Bath Tub, 55-1/8L X 27-9/16W
Sold by: globalindustrial.com
Availability:  Usually ships in 16 to 19 days
Stock No: WBB666083
List Price $1,078.00    Save 25%
Price: $808.50

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Kaldewei Saniform Plus Rectangular Bath Tub, 55-1/8L X 27-9/16W Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

Kaldewei Saniform Plus Rectangular Bath Tub, 55-1/8L X 27-9/16W

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $811.25

Product Information
Product Q&A
Write A Review

Kaldewei Saniform Plus Rectangular Bath Tub, 55-1/8L X 27-9/16W

There are shapes that have simply become apart of our everyday lives. Like the one-person SANIFORM PLUS with waste positioned at the foot end, one of the baths designed to fit the human body, which looks good in any bathroom. Classic four-cornered model made of Kaldewei steel enamel.

Product Specifications
BRAND Kaldewei
CAPACITY GALLONS 17.7
COLOR FINISH White
CONSTRUCTION Kaldewei Steel Enamel
DRAIN ADAPTER NEEDED --
HEIGHT INCHES 21-1/16 to 21-55/64
INSTALLATION TYPE --
LENGTH INCHES 55-1/8
LEVELING FEET NEEDED Kaldewei Model 5030
MANUFACTURERS PART NUMBER 360-1
SHAPE Rectangular
STYLE One Seater
TUB DEPTH INCHES 16-9/64
TYPE Saniform Plus
WEIGHT LBS. 89
WIDTH INCHES 27-9/16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Kaldewei All Round Pedestal For Rectangular Bath Tubs, 9W X 6H

Kaldewei All Round Pedestal For Rectangular Bath Tubs, 9W X 6H

From $70.13
select
Qty: Add to Cart
Plumbers Putty 14 Oz. Sta-Put™

Plumbers Putty 14 Oz. Sta-Put™

From $1.94
select
Qty: Add to Cart
White Lightning® Kitchen & Bath Ultra Glossy Latex Sealant - 10 oz. - White

White Lightning® Kitchen & Bath Ultra Glossy Latex Sealant - 10 oz. - White

From $4.50
select
Qty: Add to Cart
Speakman Anystream® 3-3/4 Dia. Caspian Wall Mount Shower Head, Polished Chrome Finish, 2.5 GPM

Speakman Anystream® 3-3/4 Dia. Caspian Wall Mount Shower Head, Polished Chrome Finish, 2.5 GPM

From $39.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)