Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

American Standard® Town Square 6' x 42" Everclean Whirlpool, 2742.018WC.011, White

Item #: WBB917227

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,569.00 Save: up to 37%
Price: $1,606.00
Add to list
Product Information
Product Q&A
American Standard® Town Square 6' x 42 Everclean Whirlpool, 2742.018WC.011, White

Feel refreshed and energized with the calming yet invigorating massage found in our Everclean whirlpools. Unique to only American Standard® whirlpools, the patented EverClean antimicrobial additive is molded directly into the water circulation components to inhibit the growth of mold and mildew on the pipes. Combined with the therapeutic massage of the stylish, adjustable Acumax™ acumassage jets, the Everclean whirlpool system is the ultimate in relaxation.
  • Acrylic with fiberglass reinforcement
  • Tub-for-two with center drain and dual backrests
  • Dual, molded-in arm rests
  • Dual, Integrated faucet/accessory deck areas
  • Pre-leveled tub bottom
  • EverClean System
  • Single speed pump with air switch on/off
  • Eight multi-directional and flow adjustable jets
  • Two silent air volume controls
  • Quick connect Safe-T-Heater connection system (must order Safe-T-Heater separately)
  • Nominal Dimensions: 71-1/2 x 41-3/4 x 22 (1816 x 1060 x 559mm)
  • Product Specifications

    • BRANDAmerican Standard
    • MANUFACTURERS PART NUMBER2742.018WC.011
    • ADA COMPLIANTNo
    • CAPACITY GALLONS69
    • COLOR FINISHArctic White
    • CONSTRUCTIONAcrylic
    • DRAIN PLACEMENTCenter
    • HEIGHT INCHES22
    • INSTALLATION TYPEDrop-in
    • LENGTH INCHES72
    • SERIESTown Square
    • SHAPERectangular
    • STYLEWhirlpool
    • WIDTH INCHES42
    • EVERCLEAN SURFACEYes
    • GALLONS TO OVERFLOW69
    • CHROMATHERAPYNo
    • DECK PROFILE--
    • ECOSILENT FEATURENo
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.