Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

American Standard® Complete Hand Shower Kit, Rain, 1662.551.002, Chrome

Item #: WBB916792

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $279.00 Save: up to 49%
Price: $141.95
Product Information
Product Q&A
American Standard® Complete Hand Shower Kit, Rain, 1662.551.002, Chrome

Restore your spirits with the calming effects of a gentle rainfall. American Standard's Rain Showerheads and hand showers complement the look of any bathroom and give you a softer, milder shower experience. Complete personal shower system Includes:
  • wall supply with 1/2 NPT female inlet
  • 1/2 NPSM male outlet
  • 59 (1500mm) shower hose
  • Rain multifunctional hand shower
  • 25 Standard Slide Bar
  • Product Specifications

    • BRANDAmerican Standard
    • MANUFACTURERS PART NUMBER1662.551.002
    • GALLONS PER MINUTE2.5
    • ADA COMPLIANTNo
    • COLOR FINISHChrome
    • CONNECTION SIZE INCHES1/2
    • CONSTRUCTIONBrass
    • FACE DIAMETER INCHES4-3/4
    • HOSE LENGTH INCHES59
    • INCLUDES"Hand Shower, Hose, Wall Supply, & Slide Bar"
    • SERIESRain
    • SPRAY PATTERNRain
    • LITERS PER MINUTE9.5
    • MULTI FUNCTIONYes
    • SLIDE BAR LENGTH INCHES25
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.