Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Standard® Serin Complete Hand Shower Kit, 2064.724.002, Chrome

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

American Standard® Serin Complete Hand Shower Kit, 2064.724.002, Chrome

Item #: WBB916831

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $271.00 Save: up to 49%
Price: $137.95
Product Information
Product Q&A
American Standard® Serin Complete Hand Shower Kit, 2064.724.002, Chrome

Lightweight and stylish, American Standard®¬ís hand showers feature contoured styling that guarantees a sure grip. Multifunctional, fixed, water saving, and rain hand showers provide plenty of options to match any showering need.

Complete Personal Shower System Includes:
  • 3 Function Adjustable Hand Shower
  • Hose
  • Wall Supply
  • Slide Bar
  • Product Specifications

      • BRANDAmerican Standard
      • MANUFACTURERS PART NUMBER2064.724.002
      • GALLONS PER MINUTE2.5
      • ADA COMPLIANTNo
      • COLOR FINISHChrome
      • CONNECTION SIZE INCHES1/2
      • CONSTRUCTIONBrass
      • FACE DIAMETER INCHES2-1/2
      • HOSE LENGTH INCHES59
      • INCLUDESHand Shower, Hose, Wall Supply, & Slide Bar
      • SERIESSerin
      • SPRAY PATTERN3-Function
      • STYLEModern
      • LITERS PER MINUTE9.5
      • SLIDE BAR LENGTH INCHES24
      • MULTI FUNCTIONYes
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.