Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bath & Shower Fixtures


(2,281 Items)
Sub Category
Shower Doors & Enclosures (746)
Remove
DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4248728-01, 48" to 55"
Remove

      Items
DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4248728-01, 48" to 55" DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4248728-01, 48" to 55"


DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4248728-01, 48" to 55"
DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4248728-01, 48" to 55"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB810252
FREE Shipping within the contiguous US
List Price $1,100.00    Save 30%
Price: $770.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4248728-01, 48" to 55" Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4248728-01, 48" to 55"

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $772.75

Product Information
Product Q&A
Write A Review

DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4248728-01, 48" to 55"

The full range of DreamLine™ ALLURE shower doors offer solutions for openings from 30-67 inches and are made of thick 3/8" tempered clear glass. The uniquely designed aluminum wall profiles and adjustable pivot hardware allow each door to be adjusted by up to 7" accommodating for a variety of openings and small variations in side walls. Doors from 30"-43" are comprised of a small side stationary glass and a main door. Doors from 43"-55" are comprised of a small side stationary glass, a main door and a 12" stationary side panel with two integrated glass shelves. Larger ALLURE doors from 54"-67" are combined from a small side stationary glass, a main door and a 24" stationary side panel with two integrated glass shelves. All DreamLine™ ALLURE doors are reversible for right or left installation. Optional Acrylic/ABS shower back wall kits and single threshold Acrylic shower trays are also available in a variety of sizes to complete your bathroom project.

Features:

  • Shower Door
  • Glass type: Clear
  • 3/8 (10mm) thick tempered glass
  • Hardware finish: Chrome
  • Reversible for left or right door opening installation
  • Unique adjustable pivot door hardware
  • Up to 7 inches width total adjustment on all doors (1" in wall profile for width or out-of-plumb and 6" in pivot hardware for width)
  • Anodized aluminum profiles
  • Optional Acrylic/ABS Backwalls kits
  • Assembly required
Product Specifications
BRAND DreamLine
COLOR FINISH Chrome
CONSTRUCTION Tempered Glass
HEIGHT INCHES 73
MANUFACTURERS PART NUMBER SHDR-4248728-01
SERIES Allure
WIDTH INCHES 48 to 55
HARDWARE COLOR FINISH Chrome
GLASS THINKNESS INCHES 3/8
DOOR STYLE Pivot
STATIONARY PANEL WIDTH INCHES Two panels: 12" and 6"
WALL CONNECTION TYPE Full Length Wall Profiles


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


DreamLine™ Tetra Frameless Glass Shower Enclosure SHEN-12343410-01, 34" x 34" x 74"

DreamLine™ Tetra Frameless Glass Shower Enclosure SHEN-12343410-01, 34" x 34" x 74"

FREE Shipping
From $738.00
More Info
Add to Cart
DreamLine™ Aqua Lux Clear Glass Bathtub Door SHDR-3348588-01, 48" x 58"

DreamLine™ Aqua Lux Clear Glass Bathtub Door SHDR-3348588-01, 48" x 58"

FREE Shipping
From $466.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)