Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bath & Shower Fixtures


(1,753 Items)
Sub Category
Shower Doors & Enclosures (246)
Remove
DreamLine™ Enigma x Fully Frameless Tub Door SHDR-61606210-08, 56"-59" x 58"
Remove

      Items
DreamLine™ Enigma x Fully Frameless Tub Door SHDR-61606210-08, 56"-59" x 58" DreamLine™ Enigma x Fully Frameless Tub Door SHDR-61606210-08, 56"-59" x 58"


DreamLine™ Enigma x Fully Frameless Tub Door SHDR-61606210-08, 56"-59" x 58"
DreamLine™ Enigma x Fully Frameless Tub Door SHDR-61606210-08, 56"-59" x 58"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB810231
FREE Shipping within the contiguous US
List Price $1,471.00    Save 28%
Price: $1,052.10

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
DreamLine™ Enigma x Fully Frameless Tub Door SHDR-61606210-08, 56"-59" x 58" Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

DreamLine™ Enigma x Fully Frameless Tub Door SHDR-61606210-08, 56"-59" x 58"

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $1,054.85

Product Information
Product Q&A
Write A Review

DreamLine™ Enigma x Fully Frameless Tub Door SHDR-61606210-08, 56"-59" x 58"

Add the amazing look of the ENIGMA X sliding tub door to your bathroom renovation project. The DreamLine™ ENIGMA X Collections of shower doors and shower enclosure offers unique design, flawless function and exceptional value. The 3/8" (10mm) thick glass with the exclusive ClearGlass protective coating slides effortlessly on stainless steel wheels over a stainless steel track bar. With flexibility of either left or right door opening and options of polished or brushed finish for its all-stainless steel hardware, the DreamLine™ ENIGMA X tub door will be the centerpiece of the "Bathroom of Your Dreams"

Features:

  • Tub Door
  • Glass type: Clear
  • 3/8 (10mm) thick tempered glass
  • Hardware finish: Polished stainless steel
  • DreamLine™ exclusive Clear Glass protective anti-limescale coating
  • Advanced fully frameless glass design offers effortless single sliding door operation with large wheel assemblies on a stainless steel track
  • Includes anti-splash threshold to prevent water spillage
  • Installation on threshold requires minimum threshold depth of 2-3/4"
  • Reversible for left or right door opening installation
  • 60" stainless steel top bar may be shortened by cutting up to 4" to fit door opening
  • Assembly require
Product Specifications
BRAND DreamLine
COLOR FINISH Polished Stainless Steel
CONSTRUCTION Tempered Glass
HEIGHT INCHES 62
MANUFACTURERS PART NUMBER SHDR-61606210-08
SERIES Enigma X
WIDTH INCHES 56 - 59
STATIONARY PANEL WIDTH INCHES 28-5/8
GLASS THINKNESS INCHES 3/8
HARDWARE COLOR FINISH Polished Stainless Steel
DOOR OPENING RANGE INCHES 25
WALL CONNECTION TYPE Guide Rails
DOOR STYLE Sliding


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


DreamLine™ Aqua Lux Clear Glass Bathtub Door SHDR-3348588-01, 48" x 58"

DreamLine™ Aqua Lux Clear Glass Bathtub Door SHDR-3348588-01, 48" x 58"

FREE Shipping
From $490.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)