Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DreamLine™ Enigma x Shower Door SHDR-61607610-07, 56"-60" x 76"

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

DreamLine™ Enigma x Shower Door SHDR-61607610-07, 56"-60" x 76"

Item #: WBB810234

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,244.00 Save up to 30%
Price: $870.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DreamLine™ Enigma x Shower Door SHDR-61607610-07, 56-60 x 76

Add the amazing look of the Enigma X sliding glass door to your shower project. The DreamLine™ ENIGMA X Collections of shower doors and shower enclosure offers unique design, flawless function and exceptional value. The 3/8 (10mm) thick glass with the exclusive ClearGlass protective coating slides effortlessly on stainless steel wheels over a stainless steel track bar. Features like the anti-splash threshold and convenient handle provide additional elements of advanced design for this world-class shower door. With flexibility of either left or right door opening and options of polished or brushed finish for its all-stainless steel hardware, the DreamLine™ ENIGMA X Collection of shower doors will be the centerpiece of the Bathroom of Your Dreams

Features:

  • Shower Door
  • Glass type: Clear
  • 3/8 (10mm) thick tempered glass
  • Hardware finish: Brushed stainless steel
  • DreamLine™ exclusive Clear Glass protective anti-limescale coating
  • Advanced fully frameless glass design offers effortless single sliding door operation with large wheel assemblies on a stainless steel track
  • Includes anti-splash threshold to prevent water spillage
  • Installation on threshold requires minimum threshold depth of 2-3/4
  • Reversible for left or right door opening installation
  • 60 stainless steel top bar may be shortened by cutting up to 4 to fit door opening
  • Optional single threshold fiberglass reinforced Acrylic/ABS bases
  • Assembly required

Documents are in PDF format

Product Specifications

    • BRANDDreamLine
    • MANUFACTURERS PART NUMBERSHDR-61607610-07
    • COLOR FINISHBrushed Stainless Steel
    • CONSTRUCTIONTempered Glass
    • HEIGHT INCHES76
    • SERIESEnigma X
    • TYPEShower
    • WIDTH INCHES56 - 60
    • STATIONARY PANEL WIDTH INCHES29-1/8
    • WALL CONNECTION TYPEGuide Rails
    • HARDWARE COLOR FINISHBrushed Stainless Steel
    • DOOR OPENING RANGE INCHES26
    • GLASS THINKNESS INCHES3/8
    • DOOR STYLESliding
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:66