Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DreamLine™ Mirage Frameless Sliding Shower Door SHDR-19607210-04, 56"-60" x 72"

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

DreamLine™ Mirage Frameless Sliding Shower Door SHDR-19607210-04, 56"-60" x 72"

Item #: WBB810034

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,116.00 Save up to 30%
Price: $ 782.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DreamLine™ Mirage Frameless Sliding Shower Door SHDR-19607210-04, 56-60 x 72

The MIRAGE is a completely frameless sliding shower door from DreamLine™offers innovative design and the look of custom glass. The MIRAGE uses unique sliding door hardware to provide the space-saving benefits of a sliding shower door, without compromising sleek look of the frameless glass. The layout of this model includes a single sliding panel and either one or two stationary panels. Shower doors that require a second glass panel are furnished with two convenient glass shelves. The MIRAGE frameless sliding shower door allows for width adjustments of up to 4 inches. The sliding panel door can be installed for right or left door opening.

Features:

  • Shower Door
  • Glass type: Clear
  • 3/8 (10mm) thick tempered glass
  • Hardware finish: Brushed nickel
  • Completely frameless glass design
  • One sliding door and two stationary panels
  • Two integrated glass shelves
  • Width may be trimmed up to 4 during installation
  • Reversible for right or left door opening
  • Assembly required

Documents are in PDF format

Product Specifications

    • BRANDDreamLine
    • MANUFACTURERS PART NUMBERSHDR-19607210-04
    • COLOR FINISHBrushed Nickel
    • CONSTRUCTIONTempered Glass
    • HEIGHT INCHES72
    • SERIESMirage
    • TYPEShower
    • WIDTH INCHES56 - 60
    • DOOR OPENING RANGE INCHES18 - 22
    • GLASS THINKNESS INCHES3/8
    • HARDWARE COLOR FINISHBrushed Nickel
    • DOOR STYLESliding
    • STATIONARY PANEL WIDTH INCHESTwo panels: 25 1/4" and 8"
    • WALL CONNECTION TYPEGuide Rails & Wall-mounted Bracket
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!