Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bath & Shower Fixtures


(1,863 Items)
Sub Category
Shower Doors & Enclosures (246)
Remove
DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20587210-04, 58"-59"
Remove

      Items
DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20587210-04, 58"-59" DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20587210-04, 58"-59"


DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20587210-04, 58"-59"
Email This Page Printer Friendly Version
DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20587210-04, 58"-59"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB810131
FREE Shipping within the contiguous US
List Price $1,164.00    Save 29%
Price: $821.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20587210-04, 58"-59" Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20587210-04, 58"-59"

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $823.75

Product Information
Product Q&A
Write A Review

DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20587210-04, 58"-59"

DreamLine™ UNIDOOR is the only door you will ever need to complete an unforgettable design of your shower project. The Unidoor shower door collection is available in a range of sizes to accommodate shower openings from 23 to 61 inches. The 3/8" heavy glass and the frameless design supported by solid brass self-closing hinges delivers the look of an expensive custom glass door at a fraction of the high custom price. The smart design of the adjustable wall profile, allows for an on-site adjustment for either out-of-plumb or general door rough opening of up to 1".

Features:

  • Shower Door
  • Frameless glass shower door design
  • Glass type: Clear
  • 3/8 (10mm) thick tempered glass
  • Hardware finish: Brushed nickel
  • Self-closing solid brass wall mounted hinges
  • Glass door is reversible for left-wall or right-wall installations
  • Shower Door includes a 30 inches stationary glass panel with a full length aluminum wall profile, adjustable by 1 inches
  • Door opening (door swing dimension): 28 inches
  • Dimensions: UNIDOOR models come with a fixed door height of 72 inches
  • Wall support arm hardware included for stationary panel installation (required)
  • Self-closing solid brass wall mounted hinges (5 degree offset)
  • Assembly is required
Product Specifications
BRAND DreamLine
COLOR FINISH Brushed Nickel
CONSTRUCTION Tempered Glass
HEIGHT INCHES 72
MANUFACTURERS PART NUMBER SHDR-20587210-04
SERIES Unidoor
WIDTH INCHES 58 - 59
HARDWARE COLOR FINISH Brushed Nickel
WALL CONNECTION TYPE Wall-mounted Brackets
DOOR OPENING RANGE INCHES --
GLASS TYPE Clear Glass
DOOR STYLE Hinged
STATIONARY PANEL WIDTH INCHES 30
GLASS THINKNESS INCHES 3/8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


DreamLine™ Aqua Lux Clear Glass Bathtub Door SHDR-3348588-01, 48" x 58"

DreamLine™ Aqua Lux Clear Glass Bathtub Door SHDR-3348588-01, 48" x 58"

FREE Shipping
From $490.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)