Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bath & Shower Fixtures


(2,281 Items)
Sub Category
Shower Panels & Units (76)
Remove
Mojave Shower Spa, Hammered Copper Panel, 4 Dual Jets, Rain Shower Head, ORB Fixtures
Remove

      Items
Mojave Shower Spa, Hammered Copper Panel, 4 Dual Jets, Rain Shower Head, ORB Fixtures Mojave Shower Spa, Hammered Copper Panel, 4 Dual Jets, Rain Shower Head, ORB Fixtures


Mojave Shower Spa, Hammered Copper Panel, 4 Dual Jets, Rain Shower Head, ORB Fixtures
Mojave Shower Spa, Hammered Copper Panel, 4 Dual Jets, Rain Shower Head, ORB Fixtures
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB640202
Price: $1,416.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Mojave Shower Spa, Hammered Copper Panel, 4 Dual Jets, Rain Shower Head, ORB Fixtures Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5        
 
select
   

Mojave Shower Spa, Hammered Copper Panel, 4 Dual Jets, Rain Shower Head, ORB Fixtures

Plumb Pak Thread Sealant Tape, 1/2" x 520", Pack Of 5

   
Total for 2 items is $1,418.75

Product Information
Product Q&A
Write A Review

Mojave Shower Spa, Hammered Copper Panel, 4 Dual Jets, Rain Shower Head, ORB Fixtures

A stunning combination of hand forged hammered copper panel with all brass components enhanced by a unique oil rubbed bronze finish. This Showerspa features four dual head body sprays, rain style shower head and multi-function hand shower. Old world craftsmanship providing modern day performance! Features 59 inch Flexible stainless steel with ORB finish hose. Recommended plumbing stub out 1/2".

Product Specifications
BRAND Pulse Showerspas
COLOR FINISH Hammered Copper
CONSTRUCTION Copper, Brass, Acrylic, ABS
DIVERTER VALVE 3 Function
FACE DIAMETER INCHES 8
FIXTURES COLOR FINISH Oil Rubbed Bronze
HEIGHT INCHES 60-1/4
MANUFACTURERS PART NUMBER 1016
NUMBER OF JETS 4 (Dual)
SERIES Mojave
STYLE Rain
TUB SPOUT No
WIDTH INCHES 12-1/4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plumbers Caulk 5.5 Oz. For Tub & Tile Clear

Plumbers Caulk 5.5 Oz. For Tub & Tile Clear

From $4.21
select
Qty: Add to Cart
Bobrick® Extra Heavy-Duty Surface Mounted Towel Bar - 18"W

Bobrick® Extra Heavy-Duty Surface Mounted Towel Bar - 18"W

From $29.95
select
Qty: Add to Cart
Chrome Adjustable Side Bar W/Soap Dish For Showerspa  Showerspa Panel Systems

Chrome Adjustable Side Bar W/Soap Dish For Showerspa Showerspa Panel Systems

From $44.95
select
Qty: Add to Cart
Bemis Basic Molded Wood Seat Round Style, W/Cover White

Bemis Basic Molded Wood Seat Round Style, W/Cover White

From $9.90
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)