Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mr. Steam eTEMPOSUPER-1E 10 KW 240V 1 Phase, Residential Steambath

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Mr. Steam eTEMPOSUPER-1E 10 KW 240V 1 Phase, Residential Steambath

Item #: WBB787884

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,850.00 Save up to 22%
Price: $ 2231.25
Product Information
Product Q&A
Mr. Steam eTEMPOSUPER-1E 10 KW 240V 1 Phase, Residential Steambath

Mr. Steam residential steambaths feature easy to add plug & play spa therapy accessories. Unit can be installed up to 60 feet away. The intelligent steambath has an exclusive microprocessor operating system, Precision temperature probe for optimal steamroom temperature control, removable and serviceable industrial strength heating elements, and integrated time cutoff feature.

Product Specifications

    • BRANDMr. Steam
    • MANUFACTURERS PART NUMBERMSSUPER1EC1
    • HEIGHT INCHES18-1/2
    • LENGTH INCHES17
    • PHASE1
    • TYPEStandard
    • VOLTAGE240
    • WEIGHT LBS.40
    • WIDTH INCHES7-7/8
    • WATER USAGE GALLONS PER 20 MIN.1.4
    • ROOM VOLUME CUBIC FEET361-475
    • AMPS42
    • KILOWATTS10
    • WIRE SIZE8

Customers Who Viewed This Also Viewed