Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Supplies


(3,672 Items)
Sub Category
Soap Dispensers (234)
Remove
San Jamar® Classic 30 oz. Bulk Liquid/Lotion Soap Dispenser - Blue
Remove

      Items
San Jamar® Classic 30 oz. Bulk Liquid/Lotion Soap Dispenser - Blue San Jamar® Classic 30 oz. Bulk Liquid/Lotion Soap Dispenser - Blue


San Jamar® Classic 30 oz. Bulk Liquid/Lotion Soap Dispenser - Blue
Email This Page Printer Friendly Version
San Jamar® Classic 30 oz. Bulk Liquid/Lotion Soap Dispenser - Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB364338
List Price $15.75    Save up to 3%
Quantity Discount
QTY Price
1-2 $15.75 ea.
3+ $15.25 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Classic Soap Dispenser

Designed to be durable and accommodate a wide variety of liquid, lotion and foam soaps (except pumice). Colors match Classic Towel and Tissue dispensers. Large pushbar allows for easy dispensing. Meets ADA regulations. Blue. Measurements: 4-1/8"W x 4-1/4"D x 6-1/8"H. 30-oz. capacity.

Product Specifications
WIDTH INCHES 4-1/8
DEPTH INCHES 4-1/4
HEIGHT INCHES 6-1/8
CAPACITY 900 ml
COLOR FINISH Blue
BRAND San Jamar
CONSTRUCTION Plastic
DESCRIPTION Bulk Liquid/Lotion Soap Dispenser
MANUFACTURERS PART NUMBER S30TBL
STYLE Wall Mount Manual
TYPE Liquid/Lotion
WEIGHT LBS 5-1/5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case

Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case

FREE Shipping
From $33.95
select
Qty: Add to Cart
Liquid Dial Antimicrobial Soap for Sensitive Skin - Gallon

Liquid Dial Antimicrobial Soap for Sensitive Skin - Gallon

From $48.95
select
Qty: Add to Cart
Smartdri Hand Dyer - White Cast Iron - 120V

Smartdri Hand Dyer - White Cast Iron - 120V

From $460.95
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
San Jamar® Oceans® Twin 9" JBT Dispenser - Black

San Jamar® Oceans® Twin 9" JBT Dispenser - Black

From $30.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)