ASI® Recessed Sanitary Napkin and Tampon Dispenser - 04684-25

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

ASI® Recessed Sanitary Napkin and Tampon Dispenser - 04684-25

Item #: WBB201929

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $536.00 Save up to 42%
Price: $309.95
Product Information
Customer Review
Product Q&A
Accessories
SANITARY NAPKIN & TAMPON VENDOR
Ideal For Women's Bathrooms! Helps Dispense Sanitary Napkins And Tampons.


Cabinet door is made of 18 gauge, Type 304 stainless steel. All exposed surfaces have a #4 satin finish. Door is attached using a full length 3/16" diameter stainless steel piano hinge and locks using two tumbler locks that are keyed alike. Internal coin-box shall be keyed differently than door locks. Dispensing mechanisms are fastener mounted internally to allow change mechanisms for coinage denomination. Recessed Dual Sanitary Napkin/Tampon Dispenser dispenses 15 napkins and 23 tampons of specified sizes. Cabinet is made of 18 gauge stainless steel. Factory installed coin operation denomination shall be 25 cents.

Napkins Opening: 4-1/4" x 3" x 1-1/8" (108mm x 76mm x 29mm) 15 capacity
Stayfree No. 4
Guards No's. 247, or 147
Kotex No's. 704,707,07010, 07040, 07045, 07300, 07320
Pure-Nat No. M-4
Modess No. 4

Tampons Opening: Tube size 3/4" dia. x 5-1/4" (19mm x 134mm) 23 capacity
Tampax
Modess Tampons

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES27-1/4
    • CAPACITY15 Napkins/23 Tampons
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER04684-25
    • MOUNT TYPERecessed
    • STYLE25ยข
    • TYPESanitary Napkin/Tampon Dispenser
    • WALL-MOUNTABLE16"W x 4-1/4"D x 26"H
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
54.166.80.147:23