Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® 1-1/4" Dia. Two-Wall Tub-Shower/Toilet Compart. Grab Bar - 24"W S - B58616
See all 129 items in product family

Bobrick® 1-1/4" Dia. Two-Wall Tub-Shower/Toilet Compart. Grab Bar - 24"W S - B58616

Item #: WBB489356

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $137.10 Save up to 43%
Price: $ 78.83
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® 1-1/4" Dia. Two-Wall Tub-Shower Toilet Compartment Grab Bar
24"W Satin Finish


Two-Wall Grab Bars help create extra support in restroom and bathing areas. Designed for use in showers, bathtubs, and toilet compartments, with two wall coverage. Grab Bar is constructed of 18-gauge, 1-1/4" stainless steel tubing with satin finish that complements any decor. Withstands more than 250lbs. of force when properly installed. Features a concealed, stainless steel mounting flange, with two screw holes for concealed anchors. Cover is constructed of 22-gauge stainless steel with satin finish, and snaps over mounting flange to conceal screws. Two-Wall Grab Bars meet ADA Accessibility Guidelines in the U.S.A. All joints and supports are contour cut and welded for durability. Dimensions: 24"W.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES36
    • HEIGHT INCHES--
    • CAPACITY LBS250
    • COLOR FINISHSatin
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONGrab Bar
    • MANUFACTURERS PART NUMBERB-58616
    • STYLETub/Shower
    • TYPEDouble Wall
    • DIAMETER INCHES1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed