Bobrick® Winglt Grab Bar Fastener - B251-4
See all 139 items in product family

Bobrick® Winglt Grab Bar Fastener - B251-4

Item #: WBB489304

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.90 Save up to 43%
Price: $ 40.19

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Winglet Grab Bar Fastener

Install al Bobrick Grab Bars with the WingIt Grab Bar Fastener. Constructed of corrosion resistant stainless steel, fastener installs grab bars without backing - no need to open or reconstruct walls. For 2-1/2" and 3-1/2" or deeper hollow walls with finished wall surfaces 1/4" to 1-1/2" thick. Can be used on walls with a minimum of 5/8" thick painted or tiled drywall, or 1/2" thick drywall with added finished wall material. Fastener will support 300-lb. load exceeding all building code and governmental agency guidelines, including ADA Accessibility Guidelines in the U.S.A. One fastener is required for each flange.

Product Specifications

    • CAPACITY LBS300
    • BRANDBobrick
    • DESCRIPTIONGrab Bar Fastener
    • FOR USE WITH"2-1/2"" & 3-1/2"" Hollow Walls"
    • MANUFACTURERS PART NUMBERB-251-4
    • TYPESingle Wall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!