ASI® Snap Flange Grab Bar - 48"W - 3801-48

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

ASI® Snap Flange Grab Bar - 48"W - 3801-48

Item #: WBB201953

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.30 Save up to 33%
Price: $ 36.95
Product Information
Customer Review
Product Q&A
Accessories
SNAP FLANGE GRAB BAR
Snap Flange Grab Bars Are Great For Use In Showers And Bathrooms To Comply With ADA Regulations.


Bar is made of 18 gauge Type 304 stainless steel tubing with a satin finish. Mandrell bending process ensures uniform bar diameters. Heliarc welding for strength. Cover snaps over mounting flange dimples to conceal screws. Concealed mounting flange is 3-1/8" diameter with 2 screw holes and three locking dimples. Flange is made of 1/8" thick type 304 stainless steel. Cover is made of 3-3/16" diameter x 22 gauge type 304 stainless steel with a satin finish. Helps comply with ADA guidelines and regulations. Bar measures 48"W.

ASI custom size grab bars available. Contact sales for more information.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES3
    • HEIGHT INCHES1-1/2
    • CAPACITY LBS250
    • COLOR FINISHSatin
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER3801-48
    • TYPESingle Wall
    • DIAMETER INCHES1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!