Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purell Instant Hand Sanitizer Foam Refill - 3 Refills/Case 5192-03

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Purell Instant Hand Sanitizer Foam Refill - 3 Refills/Case 5192-03

Item #: WB240746

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 71.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PURELL HAND SANITIZER
Instant Sanitizer Foam 1200-ml Refill
The most popular brand in hand sanitation Purell hand sanitizer kills 99.99% of most common germs that may cause illness. Patent-pending 62% ethyl alcohol formula contains no fluorinated chemicals and works in as little as 15 seconds. Purell® contains moisturizers to help keep skin hydrated and leaving hands soft and refreshed. Refill is compatible with dispenser model 240745. Sold 3 refills per case.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1200 ml
    • BRANDPurell
    • DESCRIPTIONHand Sanitizer Foam Refill
    • MANUFACTURERS PART NUMBER5192-03
    • PACKAGE QUANTITY3
    • TYPERefills
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

GREAT PRODUCT

Your review: GREAT PRODUCT

Pros: DOES ITS JOB

Cons: NONE

Is this review helpful?

Great product

Your review: We use this in a dispenser in one of the 6th grade classrooms. Helps keep the germs down and we have healthier children. Less passing germs back & forth

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

How many times can 1200ml be used ?

Question Asked By: Mike , October 13, 2014

+ View 1 Answer

Answer This Question

I just received my Purell touch free hand sanitizer dispenser today. Unfortunately, I accidentally threw away the instructions on how to put in the refill. I set it inside and nothing's happening. Wondering if I need to do something else? Please assist! Thanks:)

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results