Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purell Pump Bottle Hand Sanitizer 2 Liters 9625-04

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Purell Pump Bottle Hand Sanitizer 2 Liters 9625-04

Item #: WB260440

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $83.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PURELL® HAND SANITIZER
Original Formula Pump Bottle – Economy Size
The most popular brand in hand sanitization! Purell hand sanitizer kills 99.99% of most common germs that may cause illness. Patent-pending 62% ethyl alcohol formula contains no fluorinated chemicals and works in as little as 15 seconds. Purell contains moisturizers to help keep skin hydrated and leaving hands soft and refreshed. Includes attached pump top with Correct Dose Clip to dispense single-use portions or help refill smaller bottles. 2-liter bottle. Sold 4 bottles per case.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES11-1/4
    • CAPACITY2000 ml
    • BRANDPurell
    • DESCRIPTIONPump Bottle Dispenser
    • MANUFACTURERS PART NUMBER9625-04
    • PACKAGE QUANTITY4
    • TYPEPump Bottles
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How many times can 1200ml be used ?

Question Asked By: Mike , October 13, 2014

+ View 1 Answer

Answer This Question

I just received my Purell touch free hand sanitizer dispenser today. Unfortunately, I accidentally threw away the instructions on how to put in the refill. I set it inside and nothing's happening. Wondering if I need to do something else? Please assist! Thanks:)

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed