Tc® Autofoam Touch Free Hand Sanitizer Dispenser - White/Gray - FG750140 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Tc® Autofoam Touch Free Hand Sanitizer Dispenser - White/Gray - FG750140 - Pkg Qty 10

Item #: WB260464

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,079.40 Save up to 40%
$65.00 each

Sold in packages of 10

Price: $650.00
Product Information
Customer Review
Product Q&A
Accessories
TECHNICAL CONCEPTS HAND SANITIZER DISPENSERS
AutoFoam Touch Free Dispenser - White & Gray
Hand sanitizer dispenser offers superior hand washing and cleaning for improved hygiene that kills 99.9% of harmful germs. Hand sanitizer dispenser features an aesthetically pleasing design that enhances d├ęcor. Key locked dispenser protects unit for security. Easily mounts to wall, mirror or tile with screws or double-sided tape. AutoFoam Touch Free Dispenser features a patented Smart Sensor™ and Dry Cam Gear technology to deliver a concentrated dose of enriched foam. Provides energy efficiency with a battery life of 120,000 doses or 3 years. Features an interference tone that beeps if an object is in field for more than 10 seconds. LED lights for battery life and refill indication. Sold in cases of 10. Accepts 1,100 ml Foam Refills (sold separately) that deliver up to 2,750 washes. Optional Floor Stand (sold separately) works with AutoFoam dispenser to create a hand sanitizing station for hospitals, schools and workplaces.

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES5-1/4
    • HEIGHT INCHES11
    • CAPACITY1100 ml
    • COLOR FINISHWhite/Gray
    • BRANDTechnical Concepts
    • CONSTRUCTIONPlastic
    • DESCRIPTIONAutoFoam
    • MANUFACTURERS PART NUMBERFG750140
    • PACKAGE QUANTITY10
    • TYPEAutomatic Soap Dispenser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!