Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GOJO FMX-12 Foam Soap Refill - 3 Refills/Case 5161-03

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

GOJO FMX-12 Foam Soap Refill - 3 Refills/Case 5161-03

Item #: WB260452

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GOJO SURFACE MOUNT SOAP DISPENSERS
FMX Foam Soap Refill – 1250 mL
Ideal for general handwashing. GOJO foaming formulas are enriched with vitamins and moisturizers to provide a gentle cleansing experience with a fresh, clean scent. Air is infused into the soap as it is dispensed, resulting in a rich, creamy lather. Cranberry fragrance. 1250mL refill. Sold 3 refills per case.

Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1250 ml
    • BRANDGOJO
    • DESCRIPTIONFoam Soap Refill
    • FRAGRANCECranberry
    • MANUFACTURERS PART NUMBER5161-03
    • PACKAGE QUANTITY3
    • STYLEGeneral Purpose
    • TYPEFoam
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What brand dispenser will this work with? Will it work with a Stoko Dispenser

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed