Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Micrell™ Antibacterial Lotion Soap Unscented, Gallon Bottle 4/Case - GOJ975504CT

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Micrell™ Antibacterial Lotion Soap Unscented, Gallon Bottle 4/Case - GOJ975504CT

Item #: WBB567095

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $61.95 ea.
2+ $60.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Micrell™ Antibacterial Lotion Soap, Liquid - 1 gal Bottle

Features:

  • Quick-acting antimicrobial agent (PCMX, 0.3%) to kill germs
  • Nonirritating
  • Effective degreasing agent makes it perfect for food-service environments
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY1 Gallon
    • BRANDMicrell
    • DESCRIPTIONAntibacterial Lotion Soap
    • FRAGRANCECitrus
    • MANUFACTURERS PART NUMBER9755
    • PACKAGE QUANTITY4
    • SIZE TYPE1 Gallon
    • STYLEAntibacterial
    • TYPELotion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed