Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GOJO Pink Lotion Soap 800 mL Box Soap - 12 Refills/Case 9128-12

Rollover image to zoom in

Click image to enlarge

GOJO Pink Lotion Soap 800 mL Box Soap - 12 Refills/Case 9128-12

Item #: WB237485

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $36.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pink Lotion Hand Soap
Economical, rich, pearlized pink lotion soap formulated for frequent use. Pleasant, light floral fragrance. For public restrooms, office buildings and manufacturing environments. Floral lavendar fragrance. Sold twelve 800 ml. packages per case. Compatible with our washroom dispensers.

Product Specifications

    • CAPACITY800 ml
    • COLOR FINISHPink
    • BRANDGOJO
    • DESCRIPTIONPink Lotion Soap
    • FRAGRANCEFloral Lavendar
    • MANUFACTURERS PART NUMBER9128-12
    • PACKAGE QUANTITY12
    • STYLEGeneral Purpose
    • TYPELotion
    • CERTIFICATIONSEcoLogo, USDA BioPreferred

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What brand dispenser will this work with? Will it work with a Stoko Dispenser

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:21