ASI® Stainless Steel Surface Mounted Paper Cup Dispenser - 0002-SM

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

ASI® Stainless Steel Surface Mounted Paper Cup Dispenser - 0002-SM

Item #: WBB201926

Sold By: globalindustrial.com

Ships same day. Only 5 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $47.00 Save up to 26%
Price: $ 34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL WALL MOUNT PAPER CUP DISPENSER
Paper Cup Dispenser Holds And Dispenses Up To 100 Flat Bottom Cups.


Adjustable for 3 oz. to 6 oz. cups - holding up to 100 cups. Made using 22 gauge, Type 304 stainless steel with bright finish. Features a refill viewing slot to identify when it's time for a refill. Measures 3" diameter x 15"H. Back of unit has a dovetail bracket to match a wedge fit wall bracket.

Product Specifications

    • HEIGHT INCHES15
    • CAPACITY100 3oz. - 6oz. Cups
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER0002-SM
    • TYPEPaper Cup Dispenser
    • DIAMETER INCHES3"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

2in1

Your review: its adjustable u can slip it off the bracket and change the size of the cups very easy

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!