Bobrick® ClassicSeries™ Double Tissue Dispenser - Controlled - B274
See all 97 items in product family

Bobrick® ClassicSeries™ Double Tissue Dispenser - Controlled - B274

Item #: WBB489083

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.70 Save up to 42%
Price: $ 23.98
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ClassicSeries™ Surface Mounted Double Tissue Dispenser - Controlled Delivery

The ClassicSeries™ Surface Mounted Double Tissue Dispenser is a stylish addition to high traffic restrooms in offices, schools, hospitals, health care facilities, residential complexes, and more. Dispenser is constructed of heavy duty cast aluminum with satin finish. High-impact plastic spindles feature concealed locking device. Holds two rolls up to 6 diameter (2000 sheets). Controlled delivery eliminates tissue waste by preventing roll from spinning freely. Dimensions: 12-1/2W x 4-7/8D.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES5
    • HEIGHT INCHES1-1/2
    • CAPACITYTwo 5-1/4" Rolls
    • COLOR FINISHSatin
    • BRANDBobrick
    • CONSTRUCTIONAluminum
    • DESCRIPTIONClassicSeries
    • MANUFACTURERS PART NUMBERB-274
    • MOUNT TYPESurface
    • STYLEStandard
    • TYPEControlled Delivery

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed