Bobrick® ClassicSeries™ Through Part. Mount Seat/Tissue Dispens/Dispos - B-357
See all 13 items in product family

Bobrick® ClassicSeries™ Through Part. Mount Seat/Tissue Dispens/Dispos - B-357

Item #: WBB489415

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $655.50 Save up to 43%
Price: $ 376.91
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® ClassicSeries™ Partition Mounted Seat/Tissue Dispenser & Disposal
Through Partition Mounting


Serve two restroom compartments at once with the ClassicSeries™ Partition Mounted Seat/Tissue Dispenser & Disposal. Ideal for use in heavy traffic restrooms in offices, schools, health care facilities and more. Constructed of welded stainless steel with a satin finish on all exposed surfaces. Unit mounts through partitions 1/2" to 2" thick, serving two compartments, used from both sides, and is serviced from one side. Dispenses 1000 toilet seat covers and four rolls of tissue, accommodates 5-1/4" diameter (1800 sheet) rolls, two each for each compartment. Door is secured with full-length stainless steel hinge and tumbler lock. Features a 4/5 gallon capacity sanitary disposal. Includes theft resistant spindles for added security.

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES4-1/4
    • HEIGHT INCHES30-1/2
    • CAPACITYFour 5-1/4" Rolls & 1000 Seat Covers & Sanitary Disposal
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONThrough Partition Mount
    • MANUFACTURERS PART NUMBERB-357
    • MOUNT TYPEDouble Sided
    • STYLECombo
    • TYPEPartition Mounted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!