Bobrick® Partition Mounted Multi Roll Tissue Dispenser - Two Compartments - B386
See all 97 items in product family

Bobrick® Partition Mounted Multi Roll Tissue Dispenser - Two Compartments - B386

Item #: WBB489360

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $356.40 Save up to 42%
Price: $ 204.93
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Partition Mounted Multi Roll Tissue Dispenser

Partition Mounted Multi Roll Tissue Dispenser serves two toilet compartments, and mounts through partitions to conserve valuable restroom space. Dispenser is constructed of welded stainless steel, with a satin finish on all exposed surfaces. Mounts through partitions 1/2" to 2" thick, and is used from both sides. Holds four rolls of tissue - accommodates standard core tissue rolls up to 5-1/8" diameter (1500 sheets), two for each compartment. Spindles may be removed from each compartment for servicing. Features seamless, one-piece flanges. Dimensions: 11-1/2"W x 10-7/8"H.

Product Specifications

    • WIDTH INCHES11-1/4
    • DEPTH INCHES4
    • HEIGHT INCHES12
    • CAPACITYFour 5-1/4" Rolls
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONTwo Compartment Tissue Dispenser
    • MANUFACTURERS PART NUMBERB-386
    • MOUNT TYPEDouble Sided
    • STYLEStandard
    • TYPEPartition Mounted

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this dispenser lock?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result