Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar® Classic Duett Standard Tissue Dispenser - Blue - R3500TBL
See all 97 items in product family

San Jamar® Classic Duett Standard Tissue Dispenser - Blue - R3500TBL

Item #: WBB364324

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
Classic Duett Standard Bath Tissue

The Duett Standard Bath Tissue dispenser is the ideal companion to any towel dispenser. The Duett eliminates waste by protecting a visible fresh roll until the first roll is completely used.
  • Continual availability of paper provided by the Infinity® System, eliminating stub roll waste.
  • Duett's compact design makes it easy to fit in any size washroom.
  • Accommodates two standard bath tissue rolls.
  • Measurements: 7-1/2"W x 7"D x 12-3/4"H.

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES7
    • HEIGHT INCHES12-3/4
    • CAPACITYTwo 5-1/4" Rolls
    • COLOR FINISHBlue
    • BRANDSan Jamar
    • CONSTRUCTIONPlastic
    • DESCRIPTIONClassic Duett Tissue Dispenser
    • MANUFACTURERS PART NUMBERR3500TBL
    • MOUNT TYPESurface
    • STYLEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $8.20 with this comparable product +