Frost Twin Jumbo Toilet Tissue Dispenser - Stainless Steel - 169

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Frost Twin Jumbo Toilet Tissue Dispenser - Stainless Steel - 169

Item #: WBB709995

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Holds two 9" jumbo toilet tissue rolls. Molded spindles can accommodate 2-1/4" or 3" diameter cores. Spring loaded access tray will lock into position only when first roll on left side is depleted. When door is opened, access tray will return to original position. The custodian can then place the stub roll on the left side (default open position) and a full 9" roll in the blocked right side of the unit.

Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES5-3/4
    • HEIGHT INCHES11-1/4
    • CAPACITYTwo 9" Rolls
    • COLOR FINISHStainless
    • BRANDFrost
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER169
    • MOUNT TYPESurface
    • STYLEJumbo
    • TYPEToilet Tissue Dispenser
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $49.00 with this comparable product +
Item #: WBB201853
globalindustrial.com
Ships same day.
(2)
$130.95