Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Supplies


(3,632 Items)
Sub Category
Toilet Tissue Dispensers (220)
Remove
San Jamar® Oceans® Single 9" JBT Dispenser - Blue
Remove

      Items
San Jamar® Oceans® Single 9" JBT Dispenser - Blue San Jamar® Oceans® Single 9" JBT Dispenser - Blue


San Jamar® Oceans® Single 9" JBT Dispenser - Blue
San Jamar® Oceans® Single 9" JBT Dispenser - Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB364315
Price: $18.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
San Jamar® Oceans® Single 9" JBT Dispenser - Blue Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case        
 
select
   

San Jamar® Oceans® Single 9" JBT Dispenser - Blue

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

   
Total for 2 items is $59.20

Product Information
Product Q&A
Write A Review

Oceans® Single 9" JBT Dispenser

  • Universal and dispenses any brand or quality of jumbo bath tissue.
  • Contemporary design provides no flat surface to place cigarettes, minimizing ugly burn marks.
  • Designed to provide ease–of–use, with easy paper access and multi–directional tearing.
  • Measurements: 10-1/4"W x 5-5/8"D x 12"H.
Product Specifications
WIDTH INCHES 10-1/4
DEPTH INCHES 5-5/8
HEIGHT INCHES 12
CAPACITY 9" Roll
COLOR FINISH Blue
BRAND San Jamar
CONSTRUCTION Plastic
DESCRIPTION Jumbo Tissue Dispenser
MANUFACTURERS PART NUMBER R2090TBL
MOUNT TYPE Surface
STYLE Oceans Single
TYPE One 9" Roll


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Toilet Seat Cover Dispenser

Toilet Seat Cover Dispenser

From $7.40
select
Qty: Add to Cart
Bulk Soap Transparent Dispenser 30 Oz

Bulk Soap Transparent Dispenser 30 Oz

From $12.50
select
Qty: Add to Cart
Dixie Step Stool - 2 Step Yellow

Dixie Step Stool - 2 Step Yellow

From $82.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)