Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Draft Inducer

47 Results

Availability

Length Range (in)

Amperage Range (A)

Max Airflow Range (cfm)

View All Voltage
47 Results
Compare
BESTSELLER
1
1
$139.95
Ships within 1 Business Day

Amperage

0.23 A

Voltage

115 V

RPM

3080 rpm

Horsepower

1/125 HP

Compare
BESTSELLER
1
1
$289.95
Ships in 2 Business Days

Amperage

1.1 A

Voltage

115 V

RPM

3000 rpm

Horsepower

1/50 HP

Compare
1
1
$325.95
Ships in 2 Business Days

Amperage

1.4 A

Voltage

120 V

RPM

3200 rpm

Horsepower

1/30 HP

Compare
1
1
$429.95
Ships in 2 Business Days

Amperage

0.8 A

Voltage

208 / 230 / 460 V

RPM

3000 rpm

Horsepower

1/15 HP

Compare
1
1
$449.95
Ships in 2 Business Days

Amperage

0.95-0.85 A

Voltage

208 / 230 / 460 V

RPM

3000 rpm

Horsepower

1/15 HP

Compare
1
1
$349.95
Ships in 2 Business Days

Amperage

1.5 A

Voltage

115 V

RPM

3000 rpm

Horsepower

1/25 HP