Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Fluorescent Linear (1,098)
Remove
Sylvania 20142 Fluorescent FC12T9/CW/RS T9
Remove

      Items
Sylvania 20142 Fluorescent FC12T9/CW/RS T9 Sylvania 20142 Fluorescent FC12T9/CW/RS T9


Sylvania 20142 Fluorescent FC12T9/CW/RS T9
Email This Page Printer Friendly Version
Sylvania 20142 Fluorescent FC12T9/CW/RS T9
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB802952
List Price $16.04    Save 68%
Price: $5.20 ea.
(Sold in pkg of 12, $62.40)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Fluorescent Circline lamp, 12" outside diameter, Utility Cool White phosphor, 4200K color temperature, 60 CRI, can be operated by rapid start or preheat ballasts

Product Specifications
AVG. LIFE HOURS 15000
BASE 4 PIN
BRAND Osram Sylvania
CRI 60
KELVIN 4200
LAMP NUMBER 20142
LUMENS --
MANUFACTURERS PART NUMBER 20142
PACKAGE QUANTITY 12
SHAPE T9
WATTAGE 32
NOMINAL LENGTH --
NOMINAL DIAMETER --
APPROX INCAND EQUIV 32.00
FINISH --
INCANDESCENT EQUIVALENT (WATTS) 32.00
ANSI BASE 4 PIN
LAMP CODE FC12T9/CW/RS
ANSI CODE --
PACK TYPE Carton
CATEGORY Fluorescent
NOMINAL LENGTH INCHES --
VOLTS 220
AVERAGE RATED LIFE HOURS 15000
MOL (LENGTH) --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

From $54.95
More Info
Add to Cart
TCPI EL4SA632UNIH10CSPF High Bay Light Fixture  6 Lamps T8 With Miro 4 Reflector 120-227 Volts

TCPI EL4SA632UNIH10CSPF High Bay Light Fixture 6 Lamps T8 With Miro 4 Reflector 120-227 Volts

From $104.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)