Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Fluorescent Linear (1,097)
Remove
Sylvania 20862 Flourescent T5 FP54/865/HO/ECO T5
Remove

      Items
Sylvania 20862 Flourescent T5 FP54/865/HO/ECO T5 Sylvania 20862 Flourescent T5 FP54/865/HO/ECO T5


Sylvania 20862 Flourescent T5 FP54/865/HO/ECO T5
Sylvania 20862 Flourescent T5 FP54/865/HO/ECO T5
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB802647
List Price $32.47    Save 73%
Price: $8.70 ea.
(Sold in pkg of 40, $348.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

T5 Fluorescent Lamps are made with a G5 base and ensure high efficiency and lasting life. Available in power levels ranging from 115 Lumens up to 6575 Lumens. Lamps are available in a variety of light colors.

Product Specifications
BASE Miniature Bipin
BRAND Osram Sylvania
CRI 85
KELVIN 6500
LAMP NUMBER 20862
LUMENS --
MANUFACTURERS PART NUMBER 20862
PACKAGE QUANTITY 40
WATTAGE 54
AVERAGE RATED LIFE HOURS 30000
MOL (LENGTH) --
NOMINAL LENGTH --
NOMINAL DIAMETER --
LAMP SHAPE T5
VOLTS 230
CATEGORY Flourescent T5
PACK TYPE Carton
ANSI CODE --
LAMP CODE FP54/865/HO/ECO
APPROX INCAND EQUIV 54.00
INCANDESCENT EQUIVALENT (WATTS) 54.00
FINISH --
ANSI BASE Miniature Bipin


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

From $54.95
More Info
Add to Cart
TCPI EL4SA632UNIH10CSPF High Bay Light Fixture  6 Lamps T8 With Miro 4 Reflector 120-227 Volts

TCPI EL4SA632UNIH10CSPF High Bay Light Fixture 6 Lamps T8 With Miro 4 Reflector 120-227 Volts

From $104.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)