Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania F18t8/Cw/K24v 18w Fluorescent W/ Medium Bi-Pin Base - Cool White Bulb - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Sylvania F18t8/Cw/K24v 18w Fluorescent W/ Medium Bi-Pin Base - Cool White Bulb - Pkg Qty 24

Item #: WBB564660

Sold By: Light Bulbs International

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.67 each

Sold in packages of 24

Price: $472.08

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
F18T8/CW/K24V 18W Fluorescent w/ Medium Bi-Pin Base - Cool White

Osram Sylvania Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • AVG. LIFE HOURS7500
    • BASEMedium Bi-Pin
    • BRANDSylvania
    • COLOR RENDER INDEX60
    • KELVIN4100
    • LIGHT COLORCool White
    • MANUFACTURERS PART NUMBERS6513
    • PACKAGE QUANTITY24
    • SHAPE--
    • TYPET8
    • WATTAGE18
    • LAMP CODEF18T8/CW/K24V
    • AVG. LIFE (HOURS)7500
    • COLOR TEMPERATURE4100
    • ANSI BASEG13
    • NOMINAL LENGTH INCHES24
    • CATEGORYFluorescent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:44