Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania F96T12/CW/HO/CT 110W Fluorescent w/ Recessed Double Contact HO/VHO Base - Cool White Bulb - Pkg Qty 15

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

Sylvania F96T12/CW/HO/CT 110W Fluorescent w/ Recessed Double Contact HO/VHO Base - Cool White Bulb - Pkg Qty 15

Item #: WBB565416

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.57 each

Sold in packages of 15

Price: $68.55
Product Information
Customer Review
Product Q&A
F96T12/CW/HO/CT 110W Fluorescent w/ Recessed Double Contact HO/VHO Base - Cool White

Osram Sylvania Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life
Shatter Proof lamps are designed for any application where lamps are at risk of being broken. The rubber coating will contain the glass particles and phosphors should the lamp break, keeping it from falling into food, or elsewhere. Many jurisdictions now require the use of coated lamps in all food preparation, and service areas. The coating also has the added benefit of blocking all UV emissions from 100 to 380 nanometers.

Product Specifications

    • AVG. LIFE HOURS12000
    • BASEMedium Bi-Pin
    • BRANDSYLVANIA
    • COLOR RENDER INDEX62
    • KELVIN4200
    • LIGHT COLORCool White
    • LUMENS8600
    • MANUFACTURERS PART NUMBERS6676
    • MAXIMUM OVERALL LENGTH (IN.)93.91
    • PACKAGE QUANTITY15
    • SHAPET12
    • TYPET12
    • WATTAGE110
    • LAMP CODEF96T12/CW/HO/CT
    • CATEGORYFluorescent
    • ANSI BASER17D
    • NOMINAL LENGTH INCHES96
    • FINISHShatter Proof
    • COLOR TEMPERATURE4100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed