Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinet Work Benches


(953 Items)
Sub Category
Stainless Steel w/Hinged Doors (182)
Remove
Deluxe Cabinet with 4" Backsplash, Hinged Doors 30 x 72
Remove

      Items
Deluxe Cabinet with 4" Backsplash, Hinged Doors 30 x 72 Deluxe Cabinet with 4" Backsplash, Hinged Doors 30 x 72


Deluxe Cabinet with 4" Backsplash, Hinged Doors 30 x 72
Deluxe Stainless Steel Backsplash Cabinet Table with Hinged Doors Deluxe Stainless Steel Backsplash Cabinet Table with Hinged Doors Door Hinges on Deluxe Stainless Steel Backsplash Cabinet Table with Hinged Doors Welded Door Hinges on Deluxe Stainless Steel Backsplash Cabinet Table with Hinged Doors      
see additional photos
Deluxe Cabinet with 4" Backsplash, Hinged Doors 30 x 72
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB201065
Price: $2,638.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Deluxe Cabinet with 4" Backsplash, Hinged Doors 30 x 72

This cabinet measures 30"D x 72"W with a 16 Gauge, 304 Type Stainless Steel Top, a 2" turn down on 3 sides. Includes a 4" backsplash and an 18 Gauge stainless steel body. Built with sturdy legs 16 Gauge 1-5/8" O.D. with 1" adjustable feet. Sliding doors are 18 Gauge stainless steel with nylon roller piano hinge. Welded construction provides extra strength and durability. Gussets are fully welded for extra rigidity. Top is polished to a #4 mill finish. NSF Listed.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 30
ASSEMBLY Unassembled
CONSTRUCTION 18GA 430 Type Stainless Steel
TOP CONSTRUCTION Stainless Steel Square Edge
CAPACITY CUBIC FEET 66
TUBE DIAMETER INCHES 1-5/8
LEG QUANTITY 4
MATERIAL 16GA 304 Type


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
A.O. Smith FD1036, 5-5/8" Motor 3 Amp 208-230 Volts 1075 RPM - Reversible

A.O. Smith FD1036, 5-5/8" Motor 3 Amp 208-230 Volts 1075 RPM - Reversible

From $93.95
select
Qty: Add to Cart
T & S Brass Waste Valve w/ Twist Handle-Male

T & S Brass Waste Valve w/ Twist Handle-Male

From $52.95
select
Qty: Add to Cart
T & S Brass Lever Waste Drain

T & S Brass Lever Waste Drain

From $52.95
select
Qty: Add to Cart
17" H Rolling Step Stool - Gray

17" H Rolling Step Stool - Gray

From $44.95
select
Qty: Add to Cart
T & S Brass Waste Valve w/ Twist Handle-Fem.

T & S Brass Waste Valve w/ Twist Handle-Fem.

From $45.95
select
Qty: Add to Cart
Shop Desk With Pegboard Riser Shelf

Shop Desk With Pegboard Riser Shelf

From $208.95
select
Qty: Add to Cart
Equip by T&S -  Replacement Spray Valve

Equip by T&S - Replacement Spray Valve

From $32.95
select
Qty: Add to Cart
T & S Brass - 44" Replacement Hose

T & S Brass - 44" Replacement Hose

From $45.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)