Dampers
Type
Availability
Diameter
Brand
Finish
Length
Mounting Location
Material
Width
Depth
Height
Color
Price
Diameter
48 in
Width
48 in
Height
48 in
Depth
10-1/4 in
Diameter
24 in
Width
23-3/4 in
Height
23-3/4 in
Depth
11-1/2 in
Diameter
42 in
Width
42 in
Height
42 in
Depth
10-1/4 in
Diameter
20 in
Width
20 in
Height
20 in
Depth
9 in
Diameter
36 in
Width
36 in
Height
36 in
Depth
10-1/4 in
Width
6 in
Height
6 in
Length
6 in
Diameter
16 in
Width
22 in
Depth
16 in
Length
13-3/4 in
Diameter
20 in
Width
19-3/4 in
Height
19-3/4 in
Depth
2 in
Diameter
10 in
Width
9-3/4 in
Height
9-3/4 in
Depth
2 in
Diameter
36 in
Width
36 in
Height
36 in
Depth
10-1/4 in
Diameter
16 in
Width
16 in
Height
16 in
Depth
9 in
Diameter
18 in
Width
17-3/4 in
Height
17-3/4 in
Depth
2 in
Width
7-3/4 in
Height
1/2 in
Depth
7-3/4 in
Material
Galvanized Steel
Diameter
16 in
Width
16 in
Height
16 in
Depth
9 in
Diameter
28 in
Width
27-3/4 in
Height
27-3/4 in
Depth
2 in
Width
12-1/2 in
Length
12-1/2 in
Material
Galvanized Steel
Diameter
6 in
Length
3-1/8 in
Material
Steel
Diameter
30 in
Width
30 in
Height
30 in
Depth
10-1/4 in
Diameter
4 in
Length
3-1/4 in
Material
Steel
Width
4-1/2 in
Height
8-1/2 in
Depth
7-1/4 in
Width
63 in
Height
63 in
Depth
10-1/4 in
Material
Galvanized Steel
Width
11-1/4 in
Height
11-1/4 in
Length
2-1/4 in
Material
Galvanized Steel
Diameter
10 in
Length
3 in
Material
Steel
Diameter
42 in
Width
42 in
Height
42 in
Depth
10-1/4 in
Width
5-3/4 in
Height
1/2 in
Depth
5-3/4 in
Material
Galvanized Steel
Width
29 in
Height
29 in
Length
3 in
Material
Galvanized Steel
Width
29 in
Height
29 in
Length
3 in
Material
Galvanized Steel
Diameter
11 or 12 in
Width
11 in
Height
14 in
Length
15 in
Width
7-3/4 in
Height
1/2 in
Depth
7-3/4 in
Material
Galvanized Steel
Width
21 in
Height
21 in
Length
3 in
Material
Galvanized Steel
Diameter
12 in
Width
12 in
Length
12 in
Material
Steel
Diameter
8 in
Width
8 in
Length
10 in
Material
Steel
Length
96 in
Width
9 in
Height
9 in
Length
2 in
Material
Galvanized Steel
Diameter
6 in
Width
6 in
Length
10 in
Material
Steel
Diameter
34 in
Width
33-3/4 in
Height
33-3/4 in
Depth
2 in
Width
17 in
Length
17 in
Material
Galvanized Steel
Width
15 in
Height
16-7/8 in
Length
12-1/8 in
Diameter
4 in
Width
6-1/8 in
Height
6-1/8 in
Length
11-5/8 in
Diameter
30 in
Width
29-3/4 in
Height
29-3/4 in
Depth
2 in
Diameter
5 in
Length
3-1/8 in
Material
Steel
Width
9-3/4 in
Height
1/2 in
Depth
9-3/4 in
Material
Galvanized Steel