Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Floor Trough, 120L x 18W x 4H, Fiberglass Grate Double Drain
See all 77 items in product family

Floor Trough, 120L x 18W x 4H, Fiberglass Grate Double Drain

Item #: WBB568506

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,944.00 Save up to 46%
Price: $ 3,736.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Floor Trough, 18"W, 120"L, 4"D, Fiberglass Grate 18 x 120 x 4

Features:

  • Floor Trough
  • 18"W
  • 30"L
  • 4"D
  • W/Fiberglass Grating
  • S/S Removable Strainer Basket
  • 4" O.D. Waste Pipe 3"L
  • Pitched Towards Waste

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES18
    • HEIGHT INCHES4
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless Steel/Fiberglass
    • MANUFACTURERS PART NUMBERFFTG-18120
    • STYLEFiberglass Grate
    • TYPEDouble Drain
    • BRANDAdvance Tabco, Inc.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed