Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney Mfg Co 110PC 4" 22GA Chrome Sink Tailpiece
See all 65 items in product family

Keeney Mfg Co 110PC 4" 22GA Chrome Sink Tailpiece

Item #: WBB447656

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4.48

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
4" 22GA Chrome Sink Tailpiece

110PC Tail Piece-Sink Metal 1-1/2 x 4 Slip Joint x Spigot 22 Gauge Chrome

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHChrome
    • CONSTRUCTIONMetal
    • FOR USE WITHKitchen
    • GAUGE22 Gauge
    • MANUFACTURERS PART NUMBER110PC
    • PIPE SIZE INCHES1-1/2
    • STEEL GAUGE22
    • TYPESink Tailpiece
    • BRANDKeeney Manufacturing
    • DIAMETER INCHES--
    • CONNECTION TYPESlip Joint x Spigot

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!