Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plumberex 2003W Handy-Shield P-Trap & Supply Covers, White
See all 4 items in product family

Plumberex 2003W Handy-Shield P-Trap & Supply Covers, White

Item #: WB806159

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.95
Product Information
Customer Review
Product Q&A
Plumberex 2003W Handy-Shield P-Trap & Supply Covers, Soft, White

Plumberex Handy-Shield Maxx™ soft ADA under lavatory supply protectors contain antimicrobial/anti-fungal and UV inhibitors with Self extinguishing flammability characteristics. PVC insulation material meets ASTM E 84 25/450. Easy to install and features a universal fit.

Includes one P-Trap Cover and two valve and supply covers.

Product Specifications

    • COLOR FINISHWhite
    • CONSTRUCTIONPVC
    • FOR USE WITHUniversal®
    • MANUFACTURERS PART NUMBER2003W
    • PACKAGE QUANTITY1
    • PIPE SIZE INCHES1-1/4 to 1-1/2
    • SIZE INCHESUniversal Fit (1-1/4 to 1-1/2 Pipe)
    • STANDARDSASTM E84
    • STYLEHandy-Shield
    • INCLUDES(1) P-Trap Cover, (2) Valve and Supply Covers
    • BRANDPlumberex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed