Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay, Drain Fitting, LK500

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Elkay, Drain Fitting, LK500

Item #: WBB380200

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.00 Save up to 29%
Price: $ 28.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elkay Drain Fitting, LK500

DRAIN, 0 hole
  • Chrome plated cast brass 1-1/2 O.D. P trap with cleanout plug, 1-1/2 O.D. tubing waste arm to wall and wall flange. 12 from center of drain inlet to wall.
Drain Fitting - P Trap.Chrome plated cast brass 1-1/2 (38mm) O.D. P trap with cleanout plug, 1-1/2 (38mm) O.D. tubing waste arm to wall and wall flange. 12 (305mm) from center of drain inlet to wall. Ship. Wt. 1-1/2 lbs.with cleanout plug, 1-1/2 (38mm) O.D. tubing waste arm towall and wall flange. 12 (305mm) from center of drain inlet towall. Ship. Wt. 1-1/2 lbs.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHChrome Plated
    • CONSTRUCTIONCast Brass
    • FOR USE WITHKitchen
    • MANUFACTURERS PART NUMBERLK500
    • MOUNT TYPEWall
    • PIPE SIZE INCHES1-1/2
    • STEEL GAUGE--
    • TYPEP-Trap W/Cleanout
    • WEIGHT LBS1.26
    • BRANDElkay
    • CONNECTION TYPE--
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed