Plumberex X4333 Pro-Extreme P-Trap & Supply Hard Covers, White
See all 4 items in product family

Plumberex X4333 Pro-Extreme P-Trap & Supply Hard Covers, White

Item #: WB806157

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
Plumberex X4333 Pro-Extreme P-Trap & Supply Covers, White

Plumberex Pro-Extreme™ under lavatory supply protectors contain antimicrobial/anti-fungal and UV inhibitors with Selfextinguishing flammability characteristics. Fastening system to consist of tamper resistant,smooth, non-abrasive snap-locks. P-Trap Protector: One-Piece protector designed with full rotation option. Protector must have weep holes at the lowest point for proper leak drainage and for ventilation. Valve and Supply Protectors: One-Piece protectors designed with removable cap for access to water shut-off. Removable Cap can be reassembled and secured; no loose access parts are allowed to ensure long-term tamper-resistance. Protector must have weep holes at the lowest point for proper leak drainage and for ventilation.

Model includes one P-Trap Cover and two Valve & Supply covers.

Compliant with ADA 4.19.4/ABA 606.5 (rev.), ICC/ANSI A117.1, Canadian Barrier Free Code, and California Code Title 24.

Product Specifications

    • COLOR FINISHWhite
    • CONSTRUCTIONPVC
    • FOR USE WITHUniversal
    • MANUFACTURERS PART NUMBERX4333
    • PACKAGE QUANTITY1
    • PIPE SIZE INCHES1-1/4 to 1-1/2
    • SIZE INCHESUniversal Fit (1-1/4 to 1-1/2 Pipe)
    • STANDARDSFR/UV Rated Anti
    • STYLEPro-Extreme
    • INCLUDES(1) P-Trap Cover, (2) Valve and Supply Covers
    • BRANDPlumberex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed