Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avanti Water Cooler, Tabletop, 12-1/4"W x 12-3/4"D x 15-3/4"H, 5 Gal., White/Black

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Avanti Water Cooler, Tabletop, 12-1/4"W x 12-3/4"D x 15-3/4"H, 5 Gal., White/Black

Item #: WBB916381

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $78.95
Product Information
Customer Review
Product Q&A
Avanti Water Cooler, Tabletop, 12-1/4"W x 12-3/4"D x 15-3/4"H, 5 Gal., White/Black

Tabletop water dispenser offers both hot and cold water dispensing and thermoelectric cooling. Lightweight design includes durable ABS construction, push-button faucets for hot and cold drinking water, a removable drip tray, built-in cup holder, and full LED display for all functions. Hot and cold water operations have separate on/off power switches. Hot and cold water reservoirs have convenient drain plugs. Hot water valve features a child safety guard. Dispenser holds standard 3 to 6 gallon bottles (not included). Selectable operational modes include normal or energy saver.

Product Specifications

    • BRANDAvanti
    • COLOR FINISHWhite/Black
    • CONSTRUCTIONABS (Acrylonitrile Butadiene Styrene)
    • DEPTH INCHES12-3/4
    • DESCRIPTIONTabletop Water Cooler
    • HEIGHT INCHES15-3/4
    • INSTALLATION TYPECountertop
    • MANUFACTURERS PART NUMBERAVAWD31EC
    • STYLEHot/Cold
    • TYPETop Load
    • WIDTH INCHES12-1/4
    • FOR OUTDOOR USENo
    • CAPACITY GALLONS5
    • PACKAGE QUANTITY1

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great value

Your review: Good little machine, great value and best price.

Pros: Small, compact, fits on counter in storeroom.

Cons: Should really buy the square bottle to fit properly on top.

Is this review helpful?

Not what was expected

Your review: It's a clever idea, but the machine runs out of cold water quickly as well as the hot. And it takes a while to reheat or chill the water for a second cup.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!