Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay Glass Filler For Recessed Water Coolers & EHF Series - Lk109a

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Elkay Glass Filler For Recessed Water Coolers & EHF Series - Lk109a

Item #: WBB384161

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $258.00 Save up to 25%
Price: $ 192.95
Product Information
Customer Review
Product Q&A
Elkay Glass Filler, LK109A
GLASS FILLER

  • Glass fillers dispense water into all types of drinkware with ease.
  • Elkay water dispensers comply with and surpass the lead-free definition in the Safe Drinking Water Act and the 1988 Lead Contamination Control Act.
Cup and carafe filler for recessed water coolers and EHF Series. Factory installed only. Uses no lead-containing materials. Note: When ordering with pressure cooler, glass filler LK109A glass filler is furnished completely installed. LK109A ordered with fountain includes supply tube.

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • COLOR FINISHPolished
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES2-1/2
    • MANUFACTURERS PART NUMBERLK109A
    • TYPEGlass Filler
    • WATER SUPPLY INCHES3/8" NPS Supply

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!