Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay In-Wall Carrier For Models EDFP210, EDFP214, EDFPB114, & EHW214 , MPW101

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Elkay In-Wall Carrier For Models EDFP210, EDFP214, EDFPB114, & EHW214 , MPW101

Item #: WBB384115

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $152.00 Save up to 32%
Price: $ 102.95
Product Information
Customer Review
Product Q&A
Elkay In-Wall Carrier, MPW101
KIT-MPW101

  • Black
In-Wall Support Plate constructed of heavy gauge steel supports up to 300 lbs. Plate can be installed directly to studs or in conjunction with ML100 mounting legs. All parts painted with protective coating to last. Universal design enables you to mount EDFP210, EDFP214, EDFPB114, and EHW214 models all on one mounting plate. Adjustable height setting allows for adult or child installation.

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • MANUFACTURERS PART NUMBERMPW101
    • TYPEIn Wall Carrier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!